Spiral Point Tap, Plug, M10x1.50, S/O, 3 Flt

OSG| Zoro #: G1210422| Mfr #: 1751601

$28.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Item: Tap
List Number: 342
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210422 Mfr #: 1751601
Thread Length: 32mmItem: Tap
List Number: 342Tap Style: Spiral Point
Pitch Diameter Limit: D10Overall Length: 2-15/16"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M10-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.68mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.68mm, Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews