Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spiral Point Tap, Plug, M12x1.75, TiN, 3 Flt

OSG| Zoro #: G1827515| Mfr #: 2888605

$29.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 42mm
Item: Tap
List Number: 288M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827515 Mfr #: 2888605
Thread Length: 42mmItem: Tap
List Number: 288MTap Style: Spiral Point
Pitch Diameter Limit: D11Overall Length: 86.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M12-1.75
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.30mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Spiral Point Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.75mm, Material High Speed Steel, TiN Finish, Overall Length 3-3/8 In., Thread Length 1-21/32 In., Shank Dia. 0.367 In., Number of Flutes 3, Thread Type Coarse, Pitch Diameter Limits D11, List Number 288M, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews