Spiral Point Tap, Plug, M14x2.00, S/O, 3 Flt

OSG| Zoro #: G0488853| Mfr #: 2892601

$40.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 42.07mm
Item: Tap
List Number: 289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488853 Mfr #: 2892601
Thread Length: 42.07mmItem: Tap
List Number: 289Tap Style: Spiral Point
Pitch Diameter Limit: D7Overall Length: 3-19/32"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M14-2.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 10.90mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M14-2.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 10.90mm, Overall Length 3-19/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews