Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Point Tap, Plug, M18x2.50, Bright, 3 Flt

OSG| Zoro #: G2265697| Mfr #: 1983500

$57.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 46mm
Item: Tap
List Number: 142
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265697 Mfr #: 1983500
Thread Length: 46mmItem: Tap
List Number: 142Tap Style: Spiral Point
Pitch Diameter Limit: D7Overall Length: 102.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: M18-2.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 10.31mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M18-2.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 46mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 10.31mm, Overall Length 102.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews