Spiral Point Tap, Plug, M24x1.50, S/O, 3 Flt

OSG| Zoro #: G2259144| Mfr #: 2894201

$145.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 56mm
Item: Tap
List Number: 289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259144 Mfr #: 2894201
Thread Length: 56mmItem: Tap
List Number: 289Tap Style: Spiral Point
Pitch Diameter Limit: D6Overall Length: 125.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M24-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 19.30mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M24-1.50, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 56mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 19.30mm, Overall Length 125.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews