STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, M3x0.50, S/O, 3 Flt

OSG| Zoro #: G1247337| Mfr #: 1750101

$18.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Material: High Speed Steel
Pitch Diameter Limit: D3
Overall Length: 49.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247337 Mfr #: 1750101
Tap Material: High Speed SteelPitch Diameter Limit: D3
Overall Length: 49.00mmTap Chamfer: Plug
Thread Length: 16.00mmTap Dimension Type: Metric
Number of Pieces: 1Number of Flutes: 3
Thread Direction: Right HandShank Dia.: 3.58mm
Tap Thread Size: M3-0.50Tap Style: Spiral Point
Tap Finish: OxideTap Grouping: Tap
Tap Thread Type: Metric CoarseList Number: 342
Item: TapStandards: ANSI
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Oxide, Tap Thread Type Metric Coarse, Right Hand, Thread Length 16.00mm, Shank Dia. 3.58mm, Overall Length 49.00mm, Number of Pieces 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews