Osg

Spiral Point Tap, Plug 3 Flutes


$33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M3-0.5
  • Shank Dia. 3.57mm
  • Tap Material Powdered Metal
  • Tap Style Spiral Point
  • Tap Thread Type Metric Coarse
See all product information