THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Spiral Point Tap, Plug, M4x0.70, TiCN, 3 Flt

OSG| Zoro #: G1354534| Mfr #: 1702308

$24.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 19.05mm
Item: Tap
List Number: 344
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354534 Mfr #: 1702308
Thread Length: 19.05mmItem: Tap
List Number: 344Tap Style: Spiral Point
Pitch Diameter Limit: D6Overall Length: 53.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: M4-0.70
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 4.27mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 19.05mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.27mm, Overall Length 53.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews