Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Point Tap, Plug, M5x0.80, Bright, 3 Flt

  • Zoro #: G0101407
  • Mfr #: 15401

$8.45

  • Tap Thread Size: M5-0.80
  • Tap Finish: Bright
  • Pitch Diameter Limit: Not Rated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Osg #15401 Specifications

  • Zoro #: G0101407
  • Mfr #: 15401
Tap Thread Size: M5-0.80 Tap Finish: Bright
Pitch Diameter Limit: Not Rated Overall Length: 60.00mm
Tap Grouping: Tap Number of Pieces: 1
Tap Material: High Speed Steel Item: Tap
Tap Style: Spiral Point Tap Chamfer: Plug
Shank Dia.: 5.50mm List Number: 122
Tap Size: M5 Number of Flutes: 3
Thread Length: 22.00mm Tap Thread Type: Metric Coarse
Tap Dimension Type: Metric Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M5-0.80, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of Osg #15401