THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Spiral Point Tap, Plug, M5x0.80, S/O, 2 Flt

OSG| Zoro #: G1612143| Mfr #: 1980701

$14.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 22.22mm
Item: Tap
List Number: 142
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612143 Mfr #: 1980701
Thread Length: 22.22mmItem: Tap
List Number: 142Tap Style: Spiral Point
Pitch Diameter Limit: D7Overall Length: 2-3/8"
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M5-0.80
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 3.86mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M5-0.80, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 22.22mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.86mm, Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews