LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, M6x1.00, Bright, 3 Flt

OSG| Zoro #: G1592507| Mfr #: 2891000

$18.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 25.00mm
Item: Tap
List Number: 289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592507 Mfr #: 2891000
Thread Length: 25.00mmItem: Tap
List Number: 289Tap Style: Spiral Point
Pitch Diameter Limit: D5Overall Length: 64.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: M6-1.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 6.50mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D5, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 25.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 6.50mm, Overall Length 64.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews