BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, M7x1.00, TiCN, 3 Flt

OSG| Zoro #: G1687454| Mfr #: 2891108

$23.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 34mm
Item: Tap
List Number: 289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687454 Mfr #: 2891108
Thread Length: 34mmItem: Tap
List Number: 289Tap Style: Spiral Point
Pitch Diameter Limit: D5Overall Length: 69.00mm
Tap Chamfer: PlugNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: M7-1.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 8.08mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M7-1.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D5, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 34mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.08mm, Overall Length 69.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews