Tap, Taper, 1/2"-14, Bright, 4 Flt

OSG| Zoro #: G2167252| Mfr #: 1313000

$70.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 1-3/8"
Item: Tap
List Number: 118

Technical Specifications

Zoro #: G2167252 Mfr #: 1313000
Thread Length: 1-3/8"Item: Tap
List Number: 118Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 3-1/8"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 1/2"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.515"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.515 In., Overall Length 3-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews