Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Tap, Taper, 1/2-14, Bright, 4 Flt

OSG| Zoro #: G1390243| Mfr #: 1333000

$74.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Item: Tap
List Number: 109
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390243 Mfr #: 1333000
Thread Length: 1-3/8"Item: Tap
List Number: 109Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 3-1/8"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 1/2"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.515"Tap Dimension Type: Pipe
Tap Thread Type: NPSFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPSF, Shank Dia. 0.515 In., Overall Length 3-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews