Pipe Tap, Taper, 1/2-14, S/O, 4 Flt

OSG| Zoro #: G0833996| Mfr #: 1330501

$74.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Item: Tap
List Number: 109
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833996 Mfr #: 1330501
Thread Length: 1-3/8"Item: Tap
List Number: 109Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 3-1/8"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/2"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.515"Tap Dimension Type: Pipe
Tap Thread Type: NPSStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Pipe Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 14, Material High Speed Steel, Steam Oxide Finish, Overall Length 3-1/8 In., Thread Length 1-3/8 In., Shank Dia. 0.515 In., Number of Flutes 4, Thread Type NPT, Pitch Diameter Limits -, List Number 109, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews