Pipe Tap, Taper, 1/4-18, Bright, 4 Flt

OSG| Zoro #: G2270947| Mfr #: 1332800

$34.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/16"
Item: Tap
List Number: 109
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270947 Mfr #: 1332800
Thread Length: 1-1/16"Item: Tap
List Number: 109Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 2-7/16"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 1/4"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.421"Tap Dimension Type: Pipe
Tap Thread Type: NPSFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPSF, Shank Dia. 0.421 In., Overall Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews