STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pipe Tap, Taper, 1/4-18, S/O, 4 Flt

OSG| Zoro #: G1915706| Mfr #: 1310301

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/16"
Item: Tap
List Number: 108
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915706 Mfr #: 1310301
Thread Length: 1-1/16"Item: Tap
List Number: 108Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 2-7/16"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/4"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.421"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.421 In., Overall Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews