Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, Taper, 1/4-18, S/O, 4 Flt

  • Zoro #: G0498391
  • Mfr #: 1312801

$39.29

  • Number of Flutes: 4
  • Tap Chamfer: Taper
  • List Number: 118
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #1312801 Specifications

  • Zoro #: G0498391
  • Mfr #: 1312801
Number of Flutes: 4 Tap Chamfer: Taper
List Number: 118 Number of Pieces: 1
Thread Direction: Right Hand Pitch Diameter Limit: Not Rated
Tap Thread Type: NPT Overall Length: 2-7/16"
Item: Tap Tap Finish: Oxide
Tap Thread Size: 1/4"-18 Thread Length: 1-1/16"
Tap Grouping: Tap Tap Size: 1/4"
Shank Dia.: 0.421" Standards: ANSI
Tap Style: Pipe Tap Dimension Type: Pipe
Tap Material: High Speed Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #1312801