WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Taper, 1/8"-27, Oxide, 4 Flt

OSG| Zoro #: G0436834| Mfr #: 1312701

$29.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/4"
Item: Tap
List Number: 118

Technical Specifications

Zoro #: G0436834 Mfr #: 1312701
Thread Length: 3/4"Item: Tap
List Number: 118Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 2-1/8"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/8"-27
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.234"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.234 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews