Pipe Tap, Taper, 1/8-27, S/O, 4 Flt

OSG| Zoro #: G0641855| Mfr #: 1332601

$32.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Dimension Type: Pipe
Tap Thread Type: NPSF
Pitch Diameter Limit: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641855 Mfr #: 1332601
Tap Dimension Type: PipeTap Thread Type: NPSF
Pitch Diameter Limit: Not RatedNumber of Flutes: 4
Standards: ANSINumber of Pieces: 1
Thread Direction: Right HandTap Grouping: Tap
Overall Length: 2-1/8"List Number: 109
Tap Chamfer: TaperThread Length: 3/4"
Tap Style: PipeShank Dia.: 0.328"
Tap Material: High Speed SteelTap Thread Size: 1/8"-27
Tap Finish: OxideCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPSF, Shank Dia. 0.328 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews