THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pipe Tap, Taper, 1/8-27, S/O, 4 Flt

OSG| Zoro #: G0975247| Mfr #: 1735101

$32.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Item: Tap
List Number: 308
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975247 Mfr #: 1735101
Thread Length: 3/4"Item: Tap
List Number: 308Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 2-1/8"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/8"-27
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.437"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.437 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews