Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Tap, Taper, 2-11.5, Bright, 7 Flt

OSG| Zoro #: G2301031| Mfr #: 1311000

$345.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/4"
Item: Tap
List Number: 108
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301031 Mfr #: 1311000
Thread Length: 1-3/4"Item: Tap
List Number: 108Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 4-1/2"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 2"-11-1/2
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.406"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 7Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Pipe Tap, Right Hand, Tap Style Bottoming, Size 2 In., Pitch 11-1/2, Material High Speed Steel, Bright Finish, Overall Length 4-1/2 In., Thread Length 1-3/4 In., Shank Dia. 1.406 In., Number of Flutes 7, Thread Type NPT, List Number 108, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews