Pipe Tap, Taper, 3/4-14, Bright, 5 Flt

OSG| Zoro #: G1073527| Mfr #: 1313100

$89.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Item: Tap
List Number: 118
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073527 Mfr #: 1313100
Thread Length: 1-3/8"Item: Tap
List Number: 118Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 3-1/4"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 3/4"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.679"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 5Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/4 In.-14, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.679 In., Overall Length 3-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews