Pipe Tap, Taper, 3/8-18, TiCN, 4 Flt

OSG| Zoro #: G0623411| Mfr #: 1312908

$50.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/16"
Item: Tap
List Number: 118
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623411 Mfr #: 1312908
Thread Length: 1-1/16"Item: Tap
List Number: 118Tap Style: Pipe
Pitch Diameter Limit: Not RatedOverall Length: 2-9/16"
Tap Chamfer: TaperNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 3/8"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.531"Tap Dimension Type: Pipe
Tap Thread Type: NPTStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.531 In., Overall Length 2-9/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews