Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper L Drill Bit, 115.00mm L, 6.00mm dia.

  • Zoro #: G0954173
  • Mfr #: 8710430
$131.50
  • Drill Bit Size: 4.30 mm
  • Flute Length: 60.00 mm
  • Number of Flutes: 2
See full product details
This item ships free.

Osg #8710430 Specifications

  • Zoro #: G0954173
  • Mfr #: 8710430
Drill Bit Size: 4.30 mm Flute Length: 60.00 mm
Number of Flutes: 2 Drill Bit Point Angle: 140 Degrees
Point Type: X Thinning Shank Type: Straight
Drill Bit Material: Solid Carbide Shank Dia.: 6.00 mm
Overall Length: 115.00 mm List Number: 6530
Grade: High Performance Decimal Equivalent: 0.1693
Coolant Through: Yes Drill Bit Dimension Type: Metric
Drill Bit Finish: EgiAs Item: Taper Length Drill Bit
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Flute Type: Spiral
Cutting Direction: Right Hand Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Shank Type - Machining: Straight Material Grade - Machining: High Performance
Drill Bit Point Type: X Thinning Point Measurement System: Metric
Maximum Drilling Depth: 60.00 mm Drill Diameter Tolerance: -0.020mm/-0.038mm
Finish - Machining: EgiAs Number of Coolant Holes: 2
Secondary Material Application ISO Code: H, M, N, S Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel, Titanium
Shank Length: 55.00 mm Sheeter Drill: No
Primary Material Application ISO Code: H, K, M, P Drill Length Class: Extra Long
Primary Material Application: Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel Material - Machining: Carbide
Helix Angle: 30 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, 30 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 60.00 mm, Metric

Reviews of Osg #8710430