DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Thread Form Tap, Short Bottom, 1/4-20, TiCN

OSG| Zoro #: G2458224| Mfr #: 1405006808

$35.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458224 Mfr #: 1405006808
Tap Dimension Type: InchTap Style: Thread Forming
Number of Pieces: 1Tap Chamfer: Bottoming
Thread Direction: Right HandItem: Tap
Number of Flutes: 0Standards: ANSI
Tap Grouping: TapTap Style: Thread Forming
Shank Dia.: 0.255"List Number: 14050
Tap Thread Size: 1/4"-20Tap Thread Type: UNC
Tap Finish: TiCNTap Material: Powdered Metal
Pitch Diameter Limit: H5Thread Length: 1"
Overall Length: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews