Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218841
  • Mfr #: 1400100006
$18.42
  • Shank Dia.: 9/64 in
  • Tap Thread Size: #0-80
  • Overall Length: 1 5/8 in
See full product details
Orders over $75 ship free.

Osg #1400100006 Specifications

  • Zoro #: G0218841
  • Mfr #: 1400100006
Shank Dia.: 9/64 in Tap Thread Size: #0-80
Overall Length: 1 5/8 in Tap Thread Type: UNF
Tap Material: Cobalt List Number: 14001
Number of Pieces: 1 Thread Direction: Right Hand
Tap Finish: TiCN Number of Flutes: 0
Tap Dimension Type: Inch Tap Style: Thread Forming
Tap Chamfer: Bottoming Pitch Diameter Limit: H2
Thread Length: 1/4 in Item: Thread Forming Tap
Includes: Standards: ANSI
Tap Grouping: Tap Size: #0
Series: 14001 Cutting Direction - Machining: Right Hand
Package Quantity: Thread Type:
Head Style: Application:
SAE or Metric: 55% Thread Drill Size: 1.20mm
Shank Length: 1 1/4 in Thread Standard: UNF
Threads per Inch: 80 Secondary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Limit: H2 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
65% Thread Drill Size: 1.25mm 75% Thread Drill Size: 1.30 mm
Primary Material Application ISO Code: K, N, P Spiral Direction: Neutral
Secondary Material Application ISO Code: H, M, P Square Size: 0.1100 in
Thread Size: #0-80 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.30 mm, Thread Limit H2

Reviews of Osg #1400100006