Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215542
  • Mfr #: 1625008043
$57.68
  • Shank Dia.: 1/8 in
  • Tap Finish: TiCN
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1625008043 Specifications

  • Zoro #: G0215542
  • Mfr #: 1625008043
Shank Dia.: 1/8 in Tap Finish: TiCN
Number of Pieces: 1 Overall Length: 1 9/16 in
Tap Chamfer: Plug Tap Material: Cobalt
List Number: 16250 Number of Flutes: 0
Tap Style: Thread Forming Item: Thread Forming Tap
Tap Thread Type: UNF Tap Thread Size: #0-80
Pitch Diameter Limit: H3 Thread Direction: Right Hand
Tap Dimension Type: Inch Thread Length: 5/16 in
Includes: Tap Grouping:
Standards: DIN Tap Size: #0
Cutting Direction - Machining: Right Hand Series: 16250
Application: Package Quantity:
Thread Type: Head Style:
SAE or Metric: Spiral Direction: Neutral
Threads per Inch: 80 Secondary Material Application ISO Code: H, S
Material Grade - Machining: 16250 55% Thread Drill Size: 1.40mm
Square Size: 0.1090 in Extended Neck: Yes
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: #0-80
Thread Standard: UNF Primary Material Application ISO Code: H, M, N, P
Features: Produces No Chips Class of Fit: 2B
Shank Length: 1 3/16 in Tap Length Standard: DIN
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 65% Thread Drill Size: 1.38mm
Tap Shank Standard: ANSI 75% Thread Drill Size: 1.36 mm
Coolant Fed: Non-Coolant Through Thread Limit: H3
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 9/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625008043