Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216312
  • Mfr #: 1625012126
$765.29
  • Number of Flutes: 0
  • Tap Style: Thread Forming
  • Tap Thread Type: UNF
See full product details
This item ships free.

Osg #1625012126 Specifications

  • Zoro #: G0216312
  • Mfr #: 1625012126
Number of Flutes: 0 Tap Style: Thread Forming
Tap Thread Type: UNF Thread Direction: Right Hand
Thread Length: 13/16 in List Number: 16250
Pitch Diameter Limit: H11 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Dimension Type: Inch Tap Finish: TiCN
Tap Material: Cobalt Tap Thread Size: 1-1/2"-12
Shank Dia.: 1 7/32 in Item: Thread Forming Tap
Overall Length: 6 11/16 in Number of Pieces: 1
Standards: DIN Tap Size: 1/2"
Series: 16250 Cutting Direction - Machining: Right Hand
Primary Material Application ISO Code: H, M, N, P Thread Size: 1-1/2"-12
Class of Fit: 2B Coolant Fed: Non-Coolant Through
Extended Neck: Yes Thread Standard: UNF
Secondary Material Application: Hardened Steel, Nickel, Titanium Spiral Direction: Neutral
Material Grade - Machining: 16250 Shank Length: 4 in
Thread Limit: H11 Threads per Inch: 12
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Features: Produces No Chips
Square Size: 0.9250 in Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/2 In.-12, UNF, Overall Length 6 11/16 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012126