Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214510
  • Mfr #: 1605011268
$841.51
  • Tap Dimension Type: Inch
  • List Number: 16050
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605011268 Specifications

  • Zoro #: G0214510
  • Mfr #: 1605011268
Tap Dimension Type: Inch List Number: 16050
Tap Finish: TiCN Item: Thread Forming Tap
Number of Pieces: 1 Tap Thread Type: UNC
Shank Dia.: 1 7/32 in Thread Direction: Right Hand
Overall Length: 7 7/8 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Pitch Diameter Limit: H15 Tap Style: Thread Forming
Tap Material: Cobalt Tap Thread Size: 1-1/2"-6
Thread Length: 1 in Number of Flutes: 0
Tap Grouping: Standards: DIN
Includes: Tap Size: 1/2"
Cutting Direction - Machining: Right Hand Series: 16050
Application: Head Style:
Package Quantity: SAE or Metric:
Thread Type: Class of Fit: 2B
Thread Limit: H15 Thread Size: 1-1/2"-6
Primary Material Application: All Materials Tap Shank Standard: ANSI
Spiral Direction: Neutral Threads per Inch: 6
Material Grade - Machining: 16050 Shank Length: 4 23/32 in
Extended Neck: No Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Primary Material Application ISO Code: H, K, M, N, P Secondary Material Application ISO Code: H, S
Coolant Fed: Coolant Through Thread Standard: UNC
Tap Length Standard: DIN Secondary Material Application: Hardened Steel, Nickel, Titanium
Square Size: 0.9250 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/2 In.-6, UNC, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H15, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605011268