Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214501
  • Mfr #: 1605011288
$841.51
  • Item: Thread Forming Tap
  • Number of Flutes: 0
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1605011288 Specifications

  • Zoro #: G0214501
  • Mfr #: 1605011288
Item: Thread Forming Tap Number of Flutes: 0
Tap Style: Thread Forming Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Pieces: 1 Pitch Diameter Limit: H13
Tap Thread Size: 1-1/2"-8 Tap Dimension Type: Inch
Overall Length: 7 7/8 in Thread Length: 1 in
List Number: 16050 Tap Material: Cobalt
Thread Direction: Right Hand Tap Thread Type: UNS
Tap Finish: TiCN Shank Dia.: 1 7/32 in
Tap Grouping: Includes:
Standards: DIN Tap Size: 1/2"
Series: 16050 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Head Style: Thread Type:
SAE or Metric: Material Grade - Machining: 16050
Thread Size: 1-1/2"-8 Thread Standard: UNS
Tap Length Standard: DIN Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
Primary Material Application: All Materials Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Square Size: 0.9250 in Threads per Inch: 8
Shank Length: 4 23/32 in Class of Fit: 2B
Thread Limit: H13 Primary Material Application ISO Code: H, K, M, N, P
Spiral Direction: Neutral Extended Neck: No
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/2 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605011288