Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214492
  • Mfr #: 1605011241
$376.98
  • Tap Style: Thread Forming
  • Number of Flutes: 0
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1605011241 Specifications

  • Zoro #: G0214492
  • Mfr #: 1605011241
Tap Style: Thread Forming Number of Flutes: 0
Thread Direction: Right Hand Item: Thread Forming Tap
Tap Dimension Type: Inch Tap Thread Size: 1"-12
Tap Finish: TiCN Shank Dia.: 1 3/16 in
Tap Thread Type: UNF Number of Pieces: 1
Overall Length: 5 1/2 in Tap Material: Cobalt
Thread Length: 1 1/4 in List Number: 16050
Tap Chamfer: Plug Pitch Diameter Limit: H11
Includes: Standards: DIN
Tap Grouping: Tap Size: 1"
Cutting Direction - Machining: Right Hand Series: 16050
Head Style: SAE or Metric:
Package Quantity: Thread Type:
Application: Tap Shank Standard: ANSI
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Thread Size: 1"-12
Secondary Material Application ISO Code: H, S Primary Material Application: All Materials
Spiral Direction: Neutral Coolant Fed: Coolant Through
55% Thread Drill Size: 31/32 in Threads per Inch: 12
Thread Standard: UNF Class of Fit: 2B
Secondary Material Application: Hardened Steel, Nickel, Titanium 65% Thread Drill Size: 24.40mm
Square Size: 0.6000 in 75% Thread Drill Size: 24.25 mm
Shank Length: 2 15/32 in Primary Material Application ISO Code: H, K, M, N, P
Tap Length Standard: DIN Extended Neck: No
Thread Limit: H11 Material Grade - Machining: 16050
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605011241