Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216181
  • Mfr #: 1625011211
$338.87
  • Shank Dia.: 51/64 in
  • Pitch Diameter Limit: H11
  • Tap Material: Cobalt
See full product details
This item ships free.

Osg #1625011211 Specifications

  • Zoro #: G0216181
  • Mfr #: 1625011211
Shank Dia.: 51/64 in Pitch Diameter Limit: H11
Tap Material: Cobalt Number of Pieces: 1
List Number: 16250 Tap Thread Size: 1"-12
Tap Chamfer: Bottoming Item: Thread Forming Tap
Tap Thread Type: UNF Thread Length: 1 1/4 in
Number of Flutes: 0 Tap Dimension Type: Inch
Thread Direction: Right Hand Tap Finish: TiCN
Tap Style: Thread Forming Overall Length: 5 1/2 in
Standards: DIN Tap Size: 1"
Series: 16250 Cutting Direction - Machining: Right Hand
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
Material Grade - Machining: 16250 Thread Limit: H11
Shank Length: 2 1/2 in 75% Thread Drill Size: 24.25 mm
Thread Size: 1"-12 Features: Produces No Chips
Class of Fit: 2B Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch: 12 55% Thread Drill Size: 31/32 in
65% Thread Drill Size: 24.40mm Coolant Fed: Non-Coolant Through
Square Size: 0.6000 in Tap Shank Standard: ANSI
Extended Neck: Yes Secondary Material Application ISO Code: H, S
Thread Standard: UNF Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625011211