Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214580
  • Mfr #: 1605012578
$493.37
  • Thread Direction: Right Hand
  • Number of Pieces: 1
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1605012578 Specifications

  • Zoro #: G0214580
  • Mfr #: 1605012578
Thread Direction: Right Hand Number of Pieces: 1
Tap Style: Thread Forming Tap Finish: TiCN
Tap Thread Size: 1-1/4"-7 Pitch Diameter Limit: H13
Shank Dia.: 1 1/64 in Tap Thread Type: UNC
Tap Material: Cobalt List Number: 16050
Overall Length: 7 5/64 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Dimension Type: Inch Number of Flutes: 0
Thread Length: 13/16 in Item: Thread Forming Tap
Standards: DIN Tap Grouping:
Includes: Tap Size: 1/4"
Series: 16050 Cutting Direction - Machining: Right Hand
Thread Type: SAE or Metric:
Application: Package Quantity:
Head Style: Threads per Inch: 7
Thread Size: 1-1/4"-7 Shank Length: 4 1/4 in
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application: All Materials
Coolant Fed: Coolant Through Thread Limit: H13
Thread Standard: UNC Class of Fit: 2B
Tap Shank Standard: ANSI Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S Square Size: 0.7660 in
Extended Neck: No Primary Material Application ISO Code: H, K, M, N, P
Spiral Direction: Neutral Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Material Grade - Machining: 16050 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/4 In.-7, UNC, Overall Length 7 5/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605012578