Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214827
  • Mfr #: 1605012588
$493.37
  • Number of Flutes: 0
  • Tap Thread Type: UNS
  • List Number: 16050
See full product details
This item ships free.

Osg #1605012588 Specifications

  • Zoro #: G0214827
  • Mfr #: 1605012588
Number of Flutes: 0 Tap Thread Type: UNS
List Number: 16050 Thread Length: 13/16 in
Thread Direction: Right Hand Overall Length: 7 5/64 in
Pitch Diameter Limit: H11 Tap Material: Cobalt
Tap Dimension Type: Inch Item: Thread Forming Tap
Tap Thread Size: 1-1/4"-8 Tap Style: Thread Forming
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Finish: TiCN Shank Dia.: 1 1/64 in
Standards: DIN Tap Grouping:
Includes: Tap Size: 1/4"
Series: 16050 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Head Style: SAE or Metric:
Thread Type: Square Size: 0.7660 in
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Tap Length Standard: DIN
Threads per Inch: 8 Thread Size: 1-1/4"-8
Secondary Material Application: Hardened Steel, Nickel, Titanium Coolant Fed: Coolant Through
Material Grade - Machining: 16050 Thread Standard: UNS
Shank Length: 4 1/4 in Thread Limit: H11
Tap Shank Standard: ANSI Spiral Direction: Neutral
Primary Material Application ISO Code: H, K, M, N, P Secondary Material Application ISO Code: H, S
Primary Material Application: All Materials Class of Fit: 2B
Extended Neck: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/4 In.-8, UNS, Overall Length 7 5/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605012588