Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214608
  • Mfr #: 1605011878
$429.51
  • Tap Style: Thread Forming
  • Tap Thread Type: UNC
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1605011878 Specifications

  • Zoro #: G0214608
  • Mfr #: 1605011878
Tap Style: Thread Forming Tap Thread Type: UNC
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Tap Dimension Type: Inch Tap Thread Size: 1-1/8"-7
Tap Finish: TiCN Number of Pieces: 1
Shank Dia.: 7/8 in Tap Material: Cobalt
Pitch Diameter Limit: H13 Overall Length: 7 5/64 in
Item: Thread Forming Tap Thread Length: 13/16 in
Number of Flutes: 0 List Number: 16050
Includes: Tap Grouping:
Standards: DIN Tap Size: 1/8"
Cutting Direction - Machining: Right Hand Series: 16050
Head Style: Application:
Thread Type: Package Quantity:
SAE or Metric: Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Coolant Fed: Coolant Through Threads per Inch: 7
Class of Fit: 2B Secondary Material Application ISO Code: H, S
Thread Size: 1-1/8"-7 Primary Material Application: All Materials
Tap Shank Standard: ANSI Thread Limit: H13
Extended Neck: No Spiral Direction: Neutral
Material Grade - Machining: 16050 Thread Standard: UNC
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 4 1/4 in
Primary Material Application ISO Code: H, K, M, N, P Square Size: 0.6720 in
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-1/8 In.-7, UNC, Overall Length 7 5/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605011878