Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 1-3/4"-8, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0214790
  • Mfr #: 1605017588
$1,040.30
  • Tap Dimension Type: Inch
  • Pitch Diameter Limit: H13
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1605017588 Specifications

  • Zoro #: G0214790
  • Mfr #: 1605017588
Tap Dimension Type: Inch Pitch Diameter Limit: H13
Thread Direction: Right Hand Tap Thread Size: 1-3/4"-8
Tap Material: Cobalt Shank Dia.: 1 27/64 in
Thread Length: 1 3/16 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Flutes: 0 Item: Thread Forming Tap
Tap Finish: TiCN Number of Pieces: 1
Overall Length: 7 7/8 in Tap Style: Thread Forming
Tap Thread Type: UNS List Number: 16050
Includes: Standards: DIN
Tap Grouping: Tap Size: 1-3/4"
Series: 16050 Cutting Direction - Machining: Right Hand
Application: SAE or Metric:
Head Style: Package Quantity:
Thread Type: Threads per Inch: 8
Spiral Direction: Neutral Thread Standard: UNS
Coolant Fed: Coolant Through Class of Fit: 2B
Primary Material Application: All Materials Square Size: 1.0720 in
Thread Limit: H13 Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S Thread Size: 1-3/4"-8
Extended Neck: No Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, K, M, N, P Material Grade - Machining: 16050
Shank Length: 4 23/32 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-3/4 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/16 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605017588