Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216400
  • Mfr #: 1625017588
$945.54
  • Pitch Diameter Limit: H13
  • Thread Length: 1 3/16 in
  • Tap Thread Type: UNS
See full product details
This item ships free.

Osg #1625017588 Specifications

  • Zoro #: G0216400
  • Mfr #: 1625017588
Pitch Diameter Limit: H13 Thread Length: 1 3/16 in
Tap Thread Type: UNS Shank Dia.: 1 27/64 in
Number of Flutes: 0 Thread Direction: Right Hand
Tap Style: Thread Forming Tap Material: Cobalt
Item: Thread Forming Tap Tap Finish: TiCN
Tap Thread Size: 1-3/4"-8 Number of Pieces: 1
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16250
Tap Dimension Type: Inch Overall Length: 7 7/8 in
Includes: Tap Grouping:
Standards: DIN Tap Size: 1-3/4"
Cutting Direction - Machining: Right Hand Series: 16250
Application: Thread Type:
Package Quantity: Head Style:
SAE or Metric: Tap Shank Standard: ANSI
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Shank Length: 4 23/32 in Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Threads per Inch: 8
Thread Size: 1-3/4"-8 Spiral Direction: Neutral
Material Grade - Machining: 16250 Features: Produces No Chips
Thread Standard: UNS Secondary Material Application ISO Code: H, S
Square Size: 1.0720 in Thread Limit: H13
Class of Fit: 2B Extended Neck: Yes
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-3/4 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/16 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625017588