Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216428
  • Mfr #: 1625013768
$699.37
  • Number of Pieces: 1
  • Shank Dia.: 1 3/32 in
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1625013768 Specifications

  • Zoro #: G0216428
  • Mfr #: 1625013768
Number of Pieces: 1 Shank Dia.: 1 3/32 in
Tap Finish: TiCN Tap Dimension Type: Inch
List Number: 16250 Item: Thread Forming Tap
Tap Thread Type: UNC Tap Style: Thread Forming
Thread Length: 1 in Overall Length: 7 7/8 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Size: 1-3/8"-6
Thread Direction: Right Hand Number of Flutes: 0
Tap Material: Cobalt Pitch Diameter Limit: H14
Standards: DIN Tap Size: 1-3/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Size: 1-3/8"-6 Thread Standard: UNC
Extended Neck: Yes Tap Length Standard: DIN
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Features: Produces No Chips
Thread Limit: H14 Threads per Inch: 6
Tap Shank Standard: ANSI Spiral Direction: Neutral
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16250
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Non-Coolant Through
Square Size: 0.8310 in Secondary Material Application ISO Code: H, S
Class of Fit: 2B Shank Length: 4 23/32 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-3/8 In.-6, UNC, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H14, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625013768