Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214763
  • Mfr #: 1605013788
$769.41
  • Item: Thread Forming Tap
  • Number of Pieces: 1
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605013788 Specifications

  • Zoro #: G0214763
  • Mfr #: 1605013788
Item: Thread Forming Tap Number of Pieces: 1
Tap Finish: TiCN Tap Dimension Type: Inch
Tap Chamfer: Semi-Bottoming, Modified Bottoming Shank Dia.: 1 3/32 in
Number of Flutes: 0 Overall Length: 7 7/8 in
Thread Direction: Right Hand Tap Thread Type: UNS
Tap Thread Size: 1-3/8"-8 Thread Length: 1 in
Pitch Diameter Limit: H13 Tap Style: Thread Forming
List Number: 16050 Tap Material: Cobalt
Standards: DIN Includes:
Tap Grouping: Tap Size: 1-3/8"
Cutting Direction - Machining: Right Hand Series: 16050
Application: SAE or Metric:
Package Quantity: Thread Type:
Head Style: Tap Shank Standard: ANSI
Class of Fit: 2B Primary Material Application: All Materials
Extended Neck: No Shank Length: 4 23/32 in
Threads per Inch: 8 Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Thread Standard: UNS Primary Material Application ISO Code: H, K, M, N, P
Material Grade - Machining: 16050 Coolant Fed: Coolant Through
Secondary Material Application ISO Code: H, S Tap Length Standard: DIN
Thread Limit: H13 Spiral Direction: Neutral
Square Size: 0.8310 in Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: 1-3/8"-8 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-3/8 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605013788