Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214757
  • Mfr #: 1605016288
$1,003.22
  • Item: Thread Forming Tap
  • Pitch Diameter Limit: H13
  • Shank Dia.: 1 19/64 in
See full product details
This item ships free.

Osg #1605016288 Specifications

  • Zoro #: G0214757
  • Mfr #: 1605016288
Item: Thread Forming Tap Pitch Diameter Limit: H13
Shank Dia.: 1 19/64 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Dimension Type: Inch Tap Thread Type: UNS
Number of Pieces: 1 Tap Thread Size: 1-5/8"-8
List Number: 16050 Tap Style: Thread Forming
Number of Flutes: 0 Thread Length: 1 in
Tap Material: Cobalt Tap Finish: TiCN
Overall Length: 7 7/8 in Thread Direction: Right Hand
Standards: DIN Tap Size: 1-5/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Tap Length Standard: DIN
Thread Standard: UNS Secondary Material Application ISO Code: H, S
Tap Shank Standard: ANSI Primary Material Application: All Materials
Spiral Direction: Neutral Secondary Material Application: Hardened Steel, Nickel, Titanium
Extended Neck: No Primary Material Application ISO Code: H, K, M, N, P
Class of Fit: 2B Square Size: 0.9790 in
Thread Limit: H13 Coolant Fed: Coolant Through
Thread Size: 1-5/8"-8 Threads per Inch: 8
Material Grade - Machining: 16050 Shank Length: 4 23/32 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-5/8 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605016288