Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216288
  • Mfr #: 1625016288
$911.55
  • Thread Length: 1 in
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1625016288 Specifications

  • Zoro #: G0216288
  • Mfr #: 1625016288
Thread Length: 1 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Pieces: 1 Tap Finish: TiCN
Overall Length: 7 7/8 in List Number: 16250
Shank Dia.: 1 19/64 in Tap Thread Size: 1-5/8"-8
Item: Thread Forming Tap Pitch Diameter Limit: H13
Tap Dimension Type: Inch Number of Flutes: 0
Tap Material: Cobalt Tap Style: Thread Forming
Tap Thread Type: UNS Thread Direction: Right Hand
Includes: Tap Grouping:
Standards: DIN Tap Size: 1-5/8"
Cutting Direction - Machining: Right Hand Series: 16250
Thread Type: Head Style:
Package Quantity: SAE or Metric:
Application: Tap Shank Standard: ANSI
Class of Fit: 2B Thread Limit: H13
Thread Size: 1-5/8"-8 Spiral Direction: Neutral
Thread Standard: UNS Features: Produces No Chips
Threads per Inch: 8 Square Size: 0.9790 in
Primary Material Application ISO Code: H, M, N, P Secondary Material Application ISO Code: H, S
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Material Grade - Machining: 16250 Tap Length Standard: DIN
Shank Length: 4 23/32 in Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1-5/8 In.-8, UNS, Overall Length 7 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625016288