Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215667
  • Mfr #: 1625016413
$51.50
  • Tap Thread Size: #1-64
  • Tap Material: Cobalt
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1625016413 Specifications

  • Zoro #: G0215667
  • Mfr #: 1625016413
Tap Thread Size: #1-64 Tap Material: Cobalt
Number of Flutes: 0 Tap Chamfer: Bottoming
Overall Length: 1 49/64 in Tap Finish: TiCN
Item: Thread Forming Tap Pitch Diameter Limit: H3
Thread Length: 5/16 in Shank Dia.: 1/8 in
Thread Direction: Right Hand List Number: 16250
Tap Dimension Type: Inch Tap Style: Thread Forming
Number of Pieces: 1 Tap Thread Type: UNC
Standards: DIN Includes:
Tap Grouping: Tap Size: #1
Cutting Direction - Machining: Right Hand Series: 16250
Package Quantity: SAE or Metric:
Head Style: Application:
Thread Type: 55% Thread Drill Size: #51
Shank Length: 1 3/8 in Thread Size: #1-64
Thread Standard: UNC Tap Length Standard: DIN
Material Grade - Machining: 16250 Coolant Fed: Non-Coolant Through
75% Thread Drill Size: 1.65 mm Thread Limit: H3
65% Thread Drill Size: 1.68mm Extended Neck: Yes
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code: H, S Features: Produces No Chips
Class of Fit: 2B Threads per Inch: 64
Tap Shank Standard: ANSI Spiral Direction: Neutral
Square Size: 0.1090 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.65 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625016413