Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215551
  • Mfr #: 1625016443
$51.50
  • Tap Thread Size: #1-64
  • Tap Finish: TiCN
  • Tap Dimension Type: Inch
See full product details
Orders over $75 ship free.

Osg #1625016443 Specifications

  • Zoro #: G0215551
  • Mfr #: 1625016443
Tap Thread Size: #1-64 Tap Finish: TiCN
Tap Dimension Type: Inch List Number: 16250
Number of Pieces: 1 Item: Thread Forming Tap
Shank Dia.: 1/8 in Tap Material: Cobalt
Pitch Diameter Limit: H3 Tap Thread Type: UNC
Tap Chamfer: Plug Overall Length: 1 49/64 in
Number of Flutes: 0 Thread Length: 5/16 in
Thread Direction: Right Hand Tap Style: Thread Forming
Includes: Tap Grouping:
Standards: DIN Tap Size: #1
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: Head Style:
SAE or Metric: Application:
Package Quantity: Thread Standard: UNC
Thread Size: #1-64 Material Grade - Machining: 16250
Spiral Direction: Neutral Coolant Fed: Non-Coolant Through
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Features: Produces No Chips 75% Thread Drill Size: 1.65 mm
Extended Neck: Yes Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Square Size: 0.1090 in Shank Length: 1 13/32 in
Threads per Inch: 64 65% Thread Drill Size: 1.68mm
Class of Fit: 2B Primary Material Application ISO Code: H, M, N, P
Thread Limit: H3 Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN 55% Thread Drill Size: #51
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.65 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625016443