Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215560
  • Mfr #: 1625017213
$51.50
  • Thread Direction: Right Hand
  • Tap Thread Type: UNF
  • Tap Chamfer: Bottoming
See full product details
Orders over $75 ship free.

Osg #1625017213 Specifications

  • Zoro #: G0215560
  • Mfr #: 1625017213
Thread Direction: Right Hand Tap Thread Type: UNF
Tap Chamfer: Bottoming Number of Flutes: 0
Tap Thread Size: #1-72 Thread Length: 5/16 in
Shank Dia.: 1/8 in List Number: 16250
Number of Pieces: 1 Item: Thread Forming Tap
Tap Style: Thread Forming Tap Dimension Type: Inch
Overall Length: 1 49/64 in Pitch Diameter Limit: H3
Tap Finish: TiCN Tap Material: Cobalt
Standards: DIN Includes:
Tap Grouping: Tap Size: #1
Cutting Direction - Machining: Right Hand Series: 16250
Thread Type: SAE or Metric:
Package Quantity: Head Style:
Application: Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 1.70mm Material Grade - Machining: 16250
Tap Shank Standard: ANSI Tap Length Standard: DIN
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: #1-72 Shank Length: 1 3/8 in
Primary Material Application ISO Code: H, M, N, P Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
55% Thread Drill Size: 1.72mm Extended Neck: Yes
Class of Fit: 2B Thread Limit: H3
75% Thread Drill Size: 1.67 mm Threads per Inch: 72
Spiral Direction: Neutral Features: Produces No Chips
Thread Standard: UNF Square Size: 0.1090 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625017213