Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215752
  • Mfr #: 1625017243
$51.50
  • List Number: 16250
  • Shank Dia.: 1/8 in
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1625017243 Specifications

  • Zoro #: G0215752
  • Mfr #: 1625017243
List Number: 16250 Shank Dia.: 1/8 in
Number of Flutes: 0 Tap Chamfer: Plug
Tap Dimension Type: Inch Thread Direction: Right Hand
Tap Material: Cobalt Tap Finish: TiCN
Pitch Diameter Limit: H3 Number of Pieces: 1
Overall Length: 1 49/64 in Tap Thread Type: UNF
Thread Length: 5/16 in Tap Style: Thread Forming
Item: Thread Forming Tap Tap Thread Size: #1-72
Tap Grouping: Includes:
Standards: DIN Tap Size: #1
Cutting Direction - Machining: Right Hand Series: 16250
Package Quantity: SAE or Metric:
Thread Type: Application:
Head Style: Features: Produces No Chips
Thread Size: #1-72 Threads per Inch: 72
Square Size: 0.1090 in Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: H3 55% Thread Drill Size: 1.72mm
Secondary Material Application ISO Code: H, S Extended Neck: Yes
Spiral Direction: Neutral Material Grade - Machining: 16250
75% Thread Drill Size: 1.67 mm Tap Length Standard: DIN
Coolant Fed: Non-Coolant Through Thread Standard: UNF
65% Thread Drill Size: 1.70mm Class of Fit: 2B
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Shank Length: 1 13/32 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625017243