Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 1"-8, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214748
  • Mfr #: 1605018111
$376.98
  • Shank Dia.: 51/64 in
  • Tap Material: Cobalt
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1605018111 Specifications

  • Zoro #: G0214748
  • Mfr #: 1605018111
Shank Dia.: 51/64 in Tap Material: Cobalt
Tap Dimension Type: Inch Thread Length: 1 1/4 in
Number of Pieces: 1 Tap Thread Type: UNC
Pitch Diameter Limit: H11 List Number: 16050
Tap Thread Size: 1"-8 Thread Direction: Right Hand
Overall Length: 6 19/64 in Item: Thread Forming Tap
Tap Finish: TiCN Tap Style: Thread Forming
Number of Flutes: 0 Tap Chamfer: Bottoming
Standards: DIN Includes:
Tap Grouping: Tap Size: 1"
Cutting Direction - Machining: Right Hand Series: 16050
Application: SAE or Metric:
Thread Type: Package Quantity:
Head Style: Thread Limit: H11
Thread Standard: UNC Tap Shank Standard: ANSI
Primary Material Application: All Materials Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: 1"-8 Primary Material Application ISO Code: H, K, M, N, P
Threads per Inch: 8 Material Grade - Machining: 16050
Class of Fit: 2B Tap Length Standard: DIN
65% Thread Drill Size: 24.00mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Secondary Material Application ISO Code: H, S 75% Thread Drill Size: 23.75 mm
Coolant Fed: Coolant Through 55% Thread Drill Size: 61/64 in
Square Size: 0.6000 in Spiral Direction: Neutral
Shank Length: 3 9/32 in Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605018111