Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216349
  • Mfr #: 1625018111
$338.88
  • Item: Thread Forming Tap
  • Overall Length: 6 19/64 in
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1625018111 Specifications

  • Zoro #: G0216349
  • Mfr #: 1625018111
Item: Thread Forming Tap Overall Length: 6 19/64 in
Tap Dimension Type: Inch Tap Style: Thread Forming
Tap Material: Cobalt Tap Chamfer: Bottoming
Shank Dia.: 51/64 in Tap Thread Type: UNC
Number of Pieces: 1 Thread Length: 1 1/4 in
Thread Direction: Right Hand List Number: 16250
Number of Flutes: 0 Tap Thread Size: 1"-8
Pitch Diameter Limit: H11 Tap Finish: TiCN
Tap Grouping: Includes:
Standards: DIN Tap Size: 1"
Cutting Direction - Machining: Right Hand Series: 16250
SAE or Metric: Package Quantity:
Thread Type: Head Style:
Application: Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Thread Size: 1"-8
55% Thread Drill Size: 61/64 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit: 2B Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: 23.75 mm
Thread Limit: H11 65% Thread Drill Size: 24.00mm
Threads per Inch: 8 Shank Length: 3 9/32 in
Spiral Direction: Neutral Extended Neck: Yes
Square Size: 0.6000 in Material Grade - Machining: 16250
Features: Produces No Chips Tap Shank Standard: ANSI
Coolant Fed: Non-Coolant Through Thread Standard: UNC
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625018111