Osg

Thread Forming Tap, 1"-8, Modified Bottoming, TiCN, 0 Flutes

Osg Thread Forming Tap,  1"-8,  Modified Bottoming,  TiCN,  0 Flutes 1626005608
Hover or click to zoom Tap to zoom
  • Item: Thread Forming Tap
  • Tap Thread Size: 1"-8
  • Tap Chamfer: Modified Bottoming
  • Tap Finish: TiCN
  • Number of Flutes: 0
  • Tap Material: Cobalt
  • Tap Dimension Type: Inch
  • Shank Dia.: 1.021"
See full product details
$499.95
This item ships free.

Subtotal: $499.95

Osg #1626005608 Specifications

  • Item: Thread Forming Tap
  • Tap Thread Size: 1"-8
  • Tap Chamfer: Modified Bottoming
  • Tap Finish: TiCN
  • Number of Flutes: 0
  • Tap Material: Cobalt
  • Tap Dimension Type: Inch
  • Shank Dia.: 1.021"
  • Tap Thread Type: UNC
  • Thread Direction: Right Hand
  • Number of Pieces: 1
  • Tap Grouping: Tap
  • Tap Size: 1"
  • Tap Style: Thread Forming
  • List Number: 16260
  • Overall Length: 6-19/64"
  • Thread Length: 2-9/16"
  • Pitch Diameter Limit: H11
  • Series: 16260
  • Cutting Direction - Machining: Right Hand
  • Material Grade - Machining: 16260
  • Thread Limit: H11
  • Spiral Direction: Neutral
  • Square Size: 0.7660 in
  • Thread Standard: UNC
  • Tap Shank Standard: ANSI
  • Secondary Material Application ISO Code: H, S
  • 55% Thread Drill Size: 29/32 in
  • Shank Type - Machining: Straight
  • Primary Material Application ISO Code: H, M, N, P
  • Tap Length Standard: DIN
  • Measurement System: Fractional Inch
  • Features: 40-50% Less Machining Torque, Fluteless Forming Tap
  • Extended Neck: No
  • Secondary Material Application: Hardened Steel, Nickel, Titanium
  • Thread Size: 1"-8
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
  • Shank Length: 3 61/64 in
  • Coolant Fed: Non-Coolant Through
  • 65% Thread Drill Size: 57/64 in
  • Class of Fit: 2B
  • Threads per Inch: 8 TPI
  • 75% Thread Drill Size: 22.25 mm
  • Country of Origin (subject to change): Japan

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 7 5/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H11, Class of Fit 2B, Number of Flutes 0

Reviews of Osg #1626005608