Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215737
  • Mfr #: 1625010316
$49.85
  • Tap Thread Size: #10-32
  • Pitch Diameter Limit: H6
  • Shank Dia.: 3/16 in
See full product details
Orders over $75 ship free.

Osg #1625010316 Specifications

  • Zoro #: G0215737
  • Mfr #: 1625010316
Tap Thread Size: #10-32 Pitch Diameter Limit: H6
Shank Dia.: 3/16 in Number of Flutes: 0
Tap Dimension Type: Inch Thread Length: 1/2 in
Item: Thread Forming Tap Tap Chamfer: Bottoming
Tap Finish: TiCN Number of Pieces: 1
Tap Thread Type: UNF List Number: 16250
Tap Style: Thread Forming Overall Length: 2 3/4 in
Tap Material: Cobalt Thread Direction: Right Hand
Tap Grouping: Standards: DIN
Includes: Tap Size: #10
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: Application:
Head Style: SAE or Metric:
Package Quantity: 65% Thread Drill Size: 4.45mm
Thread Limit: H6 Extended Neck: Yes
Thread Size: #10-32 Thread Standard: UNF
Tap Length Standard: DIN 55% Thread Drill Size: 4.52mm
Secondary Material Application ISO Code: H, S Features: Produces No Chips
Material Grade - Machining: 16250 Tap Shank Standard: ANSI
Shank Length: 1 25/32 in Secondary Material Application: Hardened Steel, Nickel, Titanium
75% Thread Drill Size: 4.40 mm Primary Material Application ISO Code: H, M, N, P
Coolant Fed: Non-Coolant Through Threads per Inch: 32
Class of Fit: 2B Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Square Size: 0.1510 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625010316